Shop All Aluminum Tube Stock
Zoro Select
Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 in, 3 ft L.
Mfr # 18015_36_0
Zoro # G203046086
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Outside Square 1 1/4 in
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18015_36_0
- Zoro # G203046086
- Country of Origin Multiple
- Category Aluminum Tube Stock
Dimensions
Length | 3 ft |
Length Tolerance | +/-0.25 in |
Overall Length | 36 in |
Inside Width | 1 in |
Height Tolerance | +/-0.0850 in |
Outside Height | 1 1/4 in |
Inside Height | 1 in |
Outside Width | 1 1/4 in |
Description
Aluminum Square Tube 6061, Aluminum, 6061, T6, Square, 36 in Overall Length, 1 in Inside Width, 1 in Inside Height, 1 1/4 in Outside Width, 1 1/4 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 2 1/2 In, 3 Ft (2HHE5)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1-1/2" Dia. (2XML6)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-NYL-21)
- ONLINEMETALS 0.625" x 0.032" Brass Square Tube 272-H80 (23019)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 in, 2 ft L. (18015_24_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 in, 6 ft L. (18015_72_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 in, 1/2 ft L. (18015_6_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (1208_12_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 36 in L. (6994_36_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 6 in L. (6994_6_0)
- ONLINEMETALS Bar-Round, Carbon Steel, A36 Alloy Type, 96 L. (10233)
- Zoro Select Aluminum Tube Stock