Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 4 ft Overall L
Mfr # 7959_24_48
Zoro # G305374889
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Temper T4
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Tensile Strength 45,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7959_24_48
- Zoro # G305374889
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 24 in x 4 ft |
Overall Width | 24 in |
Overall Length | 4 ft |
Details
Thickness | 0.04 in |
Temper | T4 |
Material | Aluminum |
Tensile Strength | 45,000 psi |
Yield Strength | 40,000 psi |
Item | Aluminum Sheet 6061 |
Standards | ASTM B209 |
Shape | Sheet |
Mechanical Finish | Mill |
Heat Treatable | Yes |
System of Measurement | Inch |
Rockwell Hardness | 60 |
Brinell Hardness | 95 |
Material Grade | 6061 |
Shape Type | Sheet |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | Yes |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T4, Sheet, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 24 in, Thickness 0.04 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-225)
- ZORO SELECT Brass Angle (9885)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.125" Thick (1YYL9)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (22188S100-TRD6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.188X1.5-12)
- ZORO SELECT Blank, Aluminum, 6061, 3/8 x 6 x 6 In (SB-6061-0375-06-06)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 1 1/4 In, 3 Ft (61F1X1.25-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.375X4-24)
- ZORO SELECT Square Bar, Aluminum, 6063, 1 x 1 In, 8 ft (6ALL5)
- ZORO SELECT Bar Stock, Al, 6061, 3/4 x 12 In, 3 Ft (61F.75X12-36)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (23896_12_36)
- Zoro Select Aluminum Sheets