Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 4 ft Overall L
Mfr # 24267_24_48
Zoro # G105373679
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.09 in
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Yield Strength 40,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24267_24_48
- Zoro # G105373679
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 24 in x 4 ft |
Overall Length | 4 ft |
Overall Width | 24 in |
Details
Thickness | 0.09 in |
Temper | T6 |
Material | Aluminum |
Yield Strength | 40,000 psi |
Tensile Strength | 45,000 psi |
Standards | ASTM B209 |
Item | Aluminum Sheet 6061 |
Rockwell Hardness | 60 |
Mechanical Finish | Mill |
Brinell Hardness | 95 |
Material Grade | 6061 |
Shape | Sheet |
Heat Treatment | No Heat Treatment |
Heat Treatable | Yes |
Shape Type | Sheet |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 24 in, Thickness 0.09 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F13, 3/16 In T, 1 1/2 x 120 In (2FKH4)
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 6 Ft L (61R1.625-72)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 1/8 in Thick, Black (CNES591/83/850T)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.125 in Over. W (61S1.125-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F1X3-12)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.25X10-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (24F.75X1.75 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.312X1.5-6)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (61sh.080x4-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/4 in Over. W (61S.25-72)
- Zoro Select Aluminum Sheets