Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 4 ft Overall L
Mfr # 24266_24_48
Zoro # G705373789
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.08 in
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Yield Strength 40,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24266_24_48
- Zoro # G705373789
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 4 ft |
Nominal Size (WxL) | 24 in x 4 ft |
Overall Width | 24 in |
Details
Thickness | 0.08 in |
Temper | T6 |
Material | Aluminum |
Item | Aluminum Sheet 6061 |
Yield Strength | 40,000 psi |
Standards | ASTM B209 |
Tensile Strength | 45,000 psi |
Mechanical Finish | Mill |
Brinell Hardness | 95 |
Heat Treatable | Yes |
Rockwell Hardness | 60 |
Includes Material Certificate | Yes |
Shape Type | Sheet |
Heat Treatment | No Heat Treatment |
System of Measurement | Inch |
Shape | Sheet |
Material Grade | 6061 |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 24 in, Thickness 0.08 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7977_36_0)
- ZORO SELECT Flat Stock, Al, 6061, 2 x 4 In, 1 Ft (61F2X4-12)
- ZORO SELECT Neoprene Strip, 70A, 10'x4"x0.25", Black (BULK-RS-N70-430)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879260)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.375X1-48)
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 24 x 24 In (61P.375X24-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.25X3.5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.188X1-72)
- ZORO SELECT Flat Bar Stock 6061, 12 in Overall L (61F.5X10-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F1X1.25-24)
- ZORO SELECT Aluminum Plate 6061, 8 in Overall L (1248_8_8)
- Zoro Select Aluminum Sheets