Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 4 ft Overall L
Mfr # 24265_24_48
Zoro # G305373868
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Yield Strength 40,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24265_24_48
- Zoro # G305373868
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 24 in x 4 ft |
Overall Length | 4 ft |
Overall Width | 24 in |
Details
Thickness | 0.063 in |
Temper | T6 |
Material | Aluminum |
Item | Aluminum Sheet 6061 |
Yield Strength | 40,000 psi |
Standards | ASTM B209 |
Tensile Strength | 45,000 psi |
Brinell Hardness | 95 |
Shape | Sheet |
Rockwell Hardness | 60 |
Material Grade | 6061 |
Heat Treatable | Yes |
Shape Type | Sheet |
System of Measurement | Inch |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 24 in, Thickness 0.063 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.062" Thick x 36" Width x 24" Length - Black (30-007-062)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 5/8" Dia. (1YVF3)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 2.000" Thick (BULK-PS-UHMW-70)
- RANDALL CHANNEL FOR 3/4In. (6 FT M-4038)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24S1.25 -6)
- ZORO SELECT Aluminum Sheet 1100, 4 ft Overall L (8026_48_48)
- ZORO SELECT Flat, Al, 6061, 3/4 x 2 In, 1 Ft (61F.75X2-12)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8091_24_36)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (61sh.080x4-48)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx12 InL (03SH.062X12-12)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 In, 3 Ft (61F.625X1-36)
- Zoro Select Aluminum Sheets