Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 4 ft Overall L
Mfr # 23086_36_48
Zoro # G805374792
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.09 in
- Temper O
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Tensile Strength 45,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23086_36_48
- Zoro # G805374792
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 36 in x 4 ft |
Overall Width | 36 in |
Overall Length | 4 ft |
Details
Thickness | 0.09 in |
Temper | O |
Material | Aluminum |
Tensile Strength | 45,000 psi |
Item | Aluminum Sheet 6061 |
Standards | ASTM B209 |
Yield Strength | 40,000 psi |
Shape | Sheet |
Heat Treatment | No Heat Treatment |
Brinell Hardness | 95 |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Shape Type | Sheet |
System of Measurement | Inch |
Material Grade | 6061 |
Rockwell Hardness | 60 |
Mechanical Finish | Mill |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper O, Sheet, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 36 in, Thickness 0.09 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.5625 in Overall Width, Style: Trim with a Top Flap (5B100B3X1/16A-25)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 3/4 in W (18H.75-36)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Black (1001325)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FHV9)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.25X4-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.25X3-24)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8089_24_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (24F.25X2 -12)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 6 Ft (2EZF8)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1247_6_12)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (21563_12_36)
- Zoro Select Aluminum Sheets