Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 4 ft Overall L
Mfr # 1238_12_48
Zoro # G202644566
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.025 in
- Finish Unpolished
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1238_12_48
- Zoro # G202644566
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 12 in x 48 in |
Overall Length | 4 ft |
Nominal Size (WxL) | 12 in x 4 ft |
Overall Width | 12 in |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 12 in, Width Tolerance +0.125/-0 in, Thickness 0.025 in, Thickness Tolerance +/-0.0015 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 3 Ft L, BHN 321 (2KUF4)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.250" Thick (BULK-PS-PP-578)
- E. JAMES Rubber Cord, Neoprene, 1/16 In Dia, 100 Ft (CSNEO-1/16-100)
- ZORO SELECT Plate Stock, SS, 3/4 in.W, 0.018" Thickness (87159)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.375X1.25-72)
- ZORO SELECT Flat Stock, 5052 Al, 1/8 In T, 2 In x 3 Ft (SB-5052-0125-02-36)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F.75X10-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24S.5 -36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7129_6_6)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1246_36_36)
- ZORO SELECT Flat, Al, 6061, 3/4 x 1 1/2 In, 1 Ft (61F.75X1.5-12)
- Zoro Select Aluminum Sheets