Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 36 in Overall L
Mfr # 7964_24_36
Zoro # G505374795
original price:
$123.25
27% off
new price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.09 in
- Temper T4
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7964_24_36
- Zoro # G505374795
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 36 in |
Overall Length | 36 in |
Details
Thickness | 0.09 in |
Temper | T4 |
Material | Aluminum |
Standards | ASTM B209 |
Tensile Strength | 45,000 psi |
Item | Aluminum Sheet 6061 |
Yield Strength | 40,000 psi |
Shape | Sheet |
Includes Material Certificate | Yes |
Brinell Hardness | 95 |
Shape Type | Sheet |
Material Grade | 6061 |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | 60 |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T4, Sheet, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Thickness 0.09 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 5 x 5" x 0.050", Pk10 (36D766)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK130 (MSC4-CK)
- USA INDUSTRIALS Buna-N Rubber Strip - 40A - 1/16" Thick x 4" Wide x 10ft. Long (BULK-RS-H40-427)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.063" Thick (1YZZ3)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8095_24_36)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (17911_2_24)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 In, 6 Ft (2EZV3)
- ZORO SELECT Flat Stock, 5052 Al, 3/16 In T, 1 In x 6 Ft (SB-5052-0190-01-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.25X1-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7128_6_12)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (17911_24_48)
- Zoro Select Aluminum Sheets