Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 36 in Overall L
Mfr # 7961_36_36
Zoro # G505374757
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Temper T4
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7961_36_36
- Zoro # G505374757
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 36 in |
Overall Width | 36 in |
Nominal Size (WxL) | 36 in x 36 in |
Details
Thickness | 0.063 in |
Temper | T4 |
Material | Aluminum |
Standards | ASTM B209 |
Item | Aluminum Sheet 6061 |
Tensile Strength | 45,000 psi |
Yield Strength | 40,000 psi |
Brinell Hardness | 95 |
Shape | Sheet |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | Yes |
Shape Type | Sheet |
Rockwell Hardness | 60 |
Material Grade | 6061 |
Heat Treatable | Yes |
Mechanical Finish | Mill |
System of Measurement | Inch |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T4, Sheet, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 36 in, Thickness 0.063 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cast Acrylic Plastic Sheet 36" L x 48" W x 1/4" Thick (BULK-PS-CAC-436)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (4797_72_0)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 25 ft., 40A (387-1/8-25)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.187" Thick (BULK-PS-PP-572)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.188X1.25-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.625X3-24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1238_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.375X.75 -24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.625X2.5-6)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 2 In, 1 Ft (61F1.25X2-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.5X2-24)
- Zoro Select Aluminum Sheets