Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 36 in Overall L
Mfr # 7961_24_36
Zoro # G705374793
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Temper T4
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Yield Strength 40,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7961_24_36
- Zoro # G705374793
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 36 in |
Overall Length | 36 in |
Details
Thickness | 0.063 in |
Temper | T4 |
Material | Aluminum |
Item | Aluminum Sheet 6061 |
Yield Strength | 40,000 psi |
Tensile Strength | 45,000 psi |
Standards | ASTM B209 |
System of Measurement | Inch |
Material Grade | 6061 |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Shape | Sheet |
Includes Material Certificate | Yes |
Shape Type | Sheet |
Brinell Hardness | 95 |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | 60 |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T4, Sheet, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Thickness 0.063 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0050x1 1/2 ID, PK10 (24446)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 60A (BULK-RS-S60-794)
- STANLEY Steel Sheet Weldable 26Ga12X24 (N316-299)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.063" Thick (PL063125R188S-48X32)
- ZORO SELECT Plate Stock, Aluminum, 2 in Over. W (CP1.5X2-72)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (61sh.040x6-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.625X1.25-24)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 3 In, 6 Ft (61F.75X3-72)
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 1 1/2 In x 3 Ft (SB-3003-0125-15-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F1.25X1.5 -6)
- ZORO SELECT Sheet, Aluminum, 9/100 x 6 x 12 In (83071)
- Zoro Select Aluminum Sheets