Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 36 in Overall L
Mfr # 7959_24_36
Zoro # G605374855
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Temper T4
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Tensile Strength 45,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7959_24_36
- Zoro # G605374855
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 24 in x 36 in |
Overall Width | 24 in |
Overall Length | 36 in |
Details
Thickness | 0.04 in |
Temper | T4 |
Material | Aluminum |
Item | Aluminum Sheet 6061 |
Tensile Strength | 45,000 psi |
Standards | ASTM B209 |
Yield Strength | 40,000 psi |
Brinell Hardness | 95 |
Shape Type | Sheet |
Rockwell Hardness | 60 |
Shape | Sheet |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Material Grade | 6061 |
Includes Material Certificate | Yes |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T4, Sheet, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Thickness 0.04 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Rubber Sheet No Adhesive, 50A, 1/4"T x 36"W x 36"L (BULK-RS-S50FDA-19)
- FIBERGRATE Moltruded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874090)
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Standard, 36 x 36 (22555)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1" Dia. (2XMR3)
- ZORO SELECT Flat, 5052 Alum, 1/8 In T, 1 1/2 In x 6 Ft (SB-5052-0125-15-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F.625X5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.5X2-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.312X1-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24F.25X.5 -36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.25X.75 -24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.5X1.75-12)
- Zoro Select Aluminum Sheets