Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 36 in Overall L
Mfr # 24296_36_36
Zoro # G705374953
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.016 in
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Tensile Strength 45,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24296_36_36
- Zoro # G705374953
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 36 in |
Nominal Size (WxL) | 36 in x 36 in |
Overall Width | 36 in |
Details
Thickness | 0.016 in |
Temper | T6 |
Material | Aluminum |
Tensile Strength | 45,000 psi |
Item | Aluminum Sheet 6061 |
Yield Strength | 40,000 psi |
Standards | ASTM B209 |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | Yes |
Shape Type | Sheet |
Brinell Hardness | 95 |
Material Grade | 6061 |
System of Measurement | Inch |
Shape | Sheet |
Rockwell Hardness | 60 |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 36 in, Thickness 0.016 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.500 Dia, Sq (0616LAT-36X40)
- ZORO SELECT Music Wire, Spring Steel, .094 In, PK10 (506)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 3ft W x 12ft L (20-111)
- ZORO SELECT Bar Grating, Serrated, 24in.W x 1.5in.H (21188R150-B2)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1246_6_24)
- ZORO SELECT Flat Stock, Al, 2024, 1 1/4 x 2 1/2 In, 3 Ft (2EYR5)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1244_2_48)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (61sh.080x4-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (24F.5X4 -6)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx24Wx48 InL (03P.188X24-48)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8092_24_36)
- Zoro Select Aluminum Sheets