Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 36 in Overall L
Mfr # 24264_36_36
Zoro # G305373820
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.05 in
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Tensile Strength 45,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24264_36_36
- Zoro # G305373820
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 36 in |
Nominal Size (WxL) | 36 in x 36 in |
Overall Width | 36 in |
Details
Thickness | 0.05 in |
Temper | T6 |
Material | Aluminum |
Tensile Strength | 45,000 psi |
Item | Aluminum Sheet 6061 |
Standards | ASTM B209 |
Yield Strength | 40,000 psi |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Shape | Sheet |
Material Grade | 6061 |
Rockwell Hardness | 60 |
System of Measurement | Inch |
Brinell Hardness | 95 |
Heat Treatment | No Heat Treatment |
Shape Type | Sheet |
Mechanical Finish | Mill |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 36 in, Thickness 0.05 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 304, 72 in Overall L (23645_72_0)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.005" Thick (G15-5F-12X25)
- VIGIL ANTISLIP Saddle Assembly, Galvanized/Zinc Plated (12-205)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.125" Thick (1ZAT3)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.125 in Over. W (24S1.125 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.5X1.25-36)
- ZORO SELECT Square Bar Stock, Aluminum, 3/8 Thickness (1112_72_0)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx24 InL (03SH.062X12-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F1.25X5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.125X1.5-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F1.5X5-6)
- Zoro Select Aluminum Sheets