Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 36 in Overall L
Mfr # 24264_24_36
Zoro # G605373971
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.05 in
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Yield Strength 40,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24264_24_36
- Zoro # G605373971
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 24 in x 36 in |
Overall Length | 36 in |
Overall Width | 24 in |
Details
Thickness | 0.05 in |
Temper | T6 |
Material | Aluminum |
Yield Strength | 40,000 psi |
Tensile Strength | 45,000 psi |
Standards | ASTM B209 |
Item | Aluminum Sheet 6061 |
Includes Material Certificate | Yes |
Shape | Sheet |
Rockwell Hardness | 60 |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Brinell Hardness | 95 |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Material Grade | 6061 |
Shape Type | Sheet |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Thickness 0.05 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Al, 6061, 5/8 x 6 x 6 In (2AVD9)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/4"T x 36"W x 10 Ft L (BULK-RS-V75-208)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 10 Ft (ZUSA-RC-683)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1" Dia. (22JL38)
- ZORO SELECT Aluminum Sheet 5052, 12 in Overall L (23896_12_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.5X2-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.312X1-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 5/16 in Over. W (61S.312-6)
- ZORO SELECT Aluminum Sheet 6061, 18 in Overall L (61p.125x18-18)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24S.75 -36)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F2X2.5-36)
- Zoro Select Aluminum Sheets