Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 36 in Overall L
Mfr # 24263_12_36
Zoro # G505375129
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24263_12_36
- Zoro # G505375129
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 12 in x 36 in |
Overall Length | 36 in |
Overall Width | 12 in |
Details
Thickness | 0.04 in |
Temper | T6 |
Material | Aluminum |
Item | Aluminum Sheet 6061 |
Standards | ASTM B209 |
Yield Strength | 40,000 psi |
Tensile Strength | 45,000 psi |
Shape | Sheet |
Heat Treatable | Yes |
Heat Treatment | No Heat Treatment |
Material Grade | 6061 |
Shape Type | Sheet |
Brinell Hardness | 95 |
Rockwell Hardness | 60 |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
System of Measurement | Inch |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 0.04 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 5/16In Wx18In L (O15165168)
- ZORO SELECT Rubber Strip, SBR, 3/16"Thick, 36"x4", 70A (BULK-RS-SBR75-142)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 7/8", 3 ft. L. (T63S1X.065-36)
- ZORO SELECT Alloy Steel Rectangle Bar, 36" L, 1 1/2" W (40f.25x1.5-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/4 in Over. W (61S.25-36)
- ZORO SELECT Blank, Aluminum, 6061, 1/2 x 8 x 8 In (SB-6061-0500-08-08)
- ZORO SELECT Plate Stock, Al, 6061, 1/2 x 12 x 12 In (61P.5X12-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F1.25X1.5 -12)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 In, 6 Ft (2EZG3)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (24F.5X1.75 -6)
- ZORO SELECT Aluminum Plate 6061, 36 in Overall L (4533_36_36)
- Zoro Select Aluminum Sheets