Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 24 in Overall L
Mfr # 7960_12_24
Zoro # G705374830
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.05 in
- Temper T4
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7960_12_24
- Zoro # G705374830
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 12 in x 24 in |
Overall Length | 24 in |
Overall Width | 12 in |
Details
Thickness | 0.05 in |
Temper | T4 |
Material | Aluminum |
Standards | ASTM B211 |
Item | Aluminum Sheet 6061 |
Tensile Strength | 45,000 psi |
Yield Strength | 40,000 psi |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Shape Type | Sheet |
Material Grade | 6061 |
Heat Treatable | Yes |
Shape | Sheet |
Rockwell Hardness | 60 |
Brinell Hardness | 95 |
Includes Material Certificate | Yes |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T4, Sheet, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 0.05 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B211, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-25)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-24)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-28)
- ZORO SELECT Sheet Stock, 1/4" Thick, 36" L x 25" W (72001Q)
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 2 1/2 In x 1 Ft (SB-3003-0125-25-12)
- ZORO SELECT Flat, Al, 6061, 2 x 2 1/2 In, 1 Ft (61F2X2.5-12)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx24Wx48 In L (03P.125X24-48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61S1.5-36)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (24266_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (24F.25X2 -6)
- REMINGTON INDUSTRIES 3/8" X 2-1/2" Aluminum Flat Bar, 6061, 6" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X2.5FLT6061T6511-6)
- Zoro Select Aluminum Sheets