Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 24 in Overall L
Mfr # 24263_24_24
Zoro # G105375086
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Yield Strength 40,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24263_24_24
- Zoro # G105375086
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 24 in |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Details
Thickness | 0.04 in |
Temper | T6 |
Material | Aluminum |
Item | Aluminum Sheet 6061 |
Yield Strength | 40,000 psi |
Standards | ASTM B209 |
Tensile Strength | 45,000 psi |
Shape | Sheet |
Shape Type | Sheet |
Material Grade | 6061 |
Brinell Hardness | 95 |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
System of Measurement | Inch |
Rockwell Hardness | 60 |
Heat Treatment | No Heat Treatment |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Thickness 0.04 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Hardware 4020BC Series 182758 Slotted Angle, 24 in L, Galvanized Steel (N182-758)
- ZORO SELECT Flat, Copper, 110, 1/8 x 2 In, 1 Ft L (CUREC00083)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1" Dia. (BULK-PR-ACB-105)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1 in Thick, Charcoal (5GCT0)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/4 x1/2 In, 8 ft (6ALW9)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.375X2-12)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 2 In, 6 Ft (2EYV8)
- ZORO SELECT Sheet, Perf, Al, 40x36, 20ga, 0.188In Dia, Rnd (03032188R250S-36X40)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.75X1.25-12)
- ZORO SELECT Plate Stock, Aluminum, 3/4 in Over. W (CP.375X.75-48)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1239_2_24)
- Zoro Select Aluminum Sheets