Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 24 in Overall L
Mfr # 24263_12_24
Zoro # G105375031
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24263_12_24
- Zoro # G105375031
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Width | 12 in |
Overall Length | 24 in |
Nominal Size (WxL) | 12 in x 24 in |
Details
Thickness | 0.04 in |
Temper | T6 |
Material | Aluminum |
Standards | ASTM B209 |
Item | Aluminum Sheet 6061 |
Tensile Strength | 45,000 psi |
Yield Strength | 40,000 psi |
Mechanical Finish | Mill |
System of Measurement | Inch |
Heat Treatable | Yes |
Shape Type | Sheet |
Shape | Sheet |
Brinell Hardness | 95 |
Includes Material Certificate | Yes |
Material Grade | 6061 |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | 60 |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 0.04 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 3/4 In Hexx6 Ft (2HJN3)
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 3/8 In Th, 10 Ft (871140)
- ZORO SELECT Rubber Strip, EPDM, 1/32"Thick, 36"x2", 60A (BULK-RS-E60-890)
- ZORO SELECT Music Wire, Steel 1085, 20, 0.045 In (21045)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.188X1-12)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 5 In, 3 Ft (61F.375X5-36)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx12 InL (03P.188X12-12)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 2 In, 6 Ft (61F1.25X2-72)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 1 1/2 In, 6 Ft (61F.188X1.5-72)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 3 Ft (61F.25X5-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.25X3.5-6)
- Zoro Select Aluminum Sheets