Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 24 in Overall L
Mfr # 1240_24_24
Zoro # G202644771
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Finish Unpolished
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1240_24_24
- Zoro # G202644771
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 24 in x 24 in |
Overall Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Overall Width | 24 in |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Width Tolerance +0.125/-0 in, Thickness 0.04 in, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0050 In (22230)
- ZORO SELECT Tubing, sq., 1/4 in. Outside sq. (8155)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 24"x12", 60A (BULK-RS-E60-246)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F1X4-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.5X1.5 -6)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (24267_24_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 5/8 in Over. W (61S.625-24)
- ZORO SELECT Aluminum Plate 6061, 36 in Overall L (1249_24_36)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 2 1/2 In, 6 Ft (61F.5X2.5-72)
- M-D M-D Aluminum Sheet, Cloverleaf, 57240, 36"L x 36"W x 1/5" Thick, Albras (57240)
- Zoro Select Aluminum Sheets