Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 18 in Overall L
Mfr # 21112_18_18
Zoro # G602646207
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.16 in
- Finish Unpolished
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21112_18_18
- Zoro # G602646207
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 18 in x 18 in |
Overall Length | 18 in |
Overall Width | 18 in |
Nominal Size (WxL) | 18 in x 18 in |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 18 in, Length Tolerance +0.125/-0 in, Overall Width 18 in, Width Tolerance +0.125/-0 in, Thickness 0.16 in, Thickness Tolerance +/-0.007 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 6 Ft L, BHN 321 (2KUH4)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/8 in Thick, Black (CNES593/85/850T)
- ONLINEMETALS 0.4375" Carbon Steel Round Bar 1018 Cold Finish (20743)
- RUBBER-CAL Santoprene - 60A - Thermoplastic Sheets and Rolls - 1/8" Thick x 6" Width x 12" Length (20-158)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.625X1 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.25X1-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F1.25X4-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F1.25X5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/4 in Over. W (24S.25-12)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 4 In, 6 Ft (61F.125X4-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.5X.75-12)
- Zoro Select Aluminum Sheets