Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 12 in Overall L
Mfr # 1245_12_12
Zoro # G505374276
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Yield Strength 40,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1245_12_12
- Zoro # G505374276
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 12 in x 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Details
Thickness | 0.1 in |
Temper | T6 |
Material | Aluminum |
Yield Strength | 40,000 psi |
Standards | ASTM B209 |
Item | Aluminum Sheet 6061 |
Tensile Strength | 45,000 psi |
Mechanical Finish | Mill |
Material Grade | 6061 |
Shape | Sheet |
Shape Type | Sheet |
Rockwell Hardness | 60 |
Heat Treatment | No Heat Treatment |
Heat Treatable | Yes |
System of Measurement | Inch |
Brinell Hardness | 95 |
Includes Material Certificate | Yes |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 12 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 0.1 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Copper Rectangle Bar 110-H02 (4305_12_0)
- ZORO SELECT Centerless Round, 4140, 2 In Dia x 1 Ft L (3ANP1)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0040 In (23130)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x0.25 (BULK-RS-S30-99)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 1 In, 6 Ft (2EYX6)
- ZORO SELECT Plate Stock, Al, 6061, 1/4 x 12 x 12 In (61P.25X12-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (24F1.5X2 -6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1240_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.5X.75-6)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (7125_2_24)
- ZORO SELECT Sheet, Aluminum, 1/32 x 6 x 12 In (16256)
- Zoro Select Aluminum Sheets