Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 12 in Overall L
Mfr # 1240_12_12
Zoro # G302644701
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Finish Unpolished
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1240_12_12
- Zoro # G302644701
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 12 in x 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 12 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Width Tolerance +0.125/-0 in, Thickness 0.04 in, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x48", 60A (BULK-RS-RCY60-33)
- ZORO SELECT SS Angle Equal 316, 12 in Overall L (2156_12_0)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (BULK-PS-UHMW-64)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 7/8 in, 3 ft L. (22659_36_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.375X3-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (24S.375 -24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.125X2.5-12)
- ZORO SELECT Aluminum Sheet 3003, 12 in Overall L (8089_12_12)
- ZORO SELECT Flat, Al, 6061, 1/2 x 3 In, 1 Ft (61F.5X3-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61S.75-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.75X2.5-24)
- Zoro Select Aluminum Sheets