Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 5086, 4 ft Overall L
Mfr # 8107_24_48
Zoro # G602644241
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.19 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8107_24_48
- Zoro # G602644241
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 24 in x 48 in |
Nominal Size (WxL) | 24 in x 4 ft |
Overall Width | 24 in |
Overall Length | 4 ft |
Description
Aluminum Sheet 5086, Material Aluminum, Material Grade 5086, Temper H32, Sheet, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 24 in, Width Tolerance +0.125/-0 in, Thickness 0.19 in, Thickness Tolerance +/-0.007 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 17,000 psi, Tensile Strength 38,000 psi, Brinell Hardness 70, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.236" Thick (BULK-PS-PC-609)
- HHIP 3/4" To JT4 Drill Chuck Arbor (3700-0180)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 12" W x 1" Thick (BULK-PS-ABS-274)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-11)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 3 Ft (61F.75X1.25-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F.25X5-24)
- ZORO SELECT Flat, Al, 6061, 1/2 x 4 In, 1 Ft (61F.5X4-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24S.5 -12)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 3 In, 3 Ft (61F1.25X3-36)
- ZORO SELECT Aluminum Plate 5052, 24 in Overall L (14453_24_24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (21112_2_24)
- Zoro Select Aluminum Sheets