Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 5086, 4 ft Overall L
Mfr # 8105_24_48
Zoro # G702644158
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.09 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8105_24_48
- Zoro # G702644158
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 24 in x 48 in |
Overall Width | 24 in |
Overall Length | 4 ft |
Nominal Size (WxL) | 24 in x 4 ft |
Description
Aluminum Sheet 5086, Material Aluminum, Material Grade 5086, Temper H32, Sheet, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 24 in, Width Tolerance +0.125/-0 in, Thickness 0.09 in, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 17,000 psi, Tensile Strength 38,000 psi, Brinell Hardness 70, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 1 In, 6 Ft L (2HKE3)
- RANDALL 7/8In. TUBING (6 FT M-244)
- E. JAMES Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (1500-1/8A)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873260)
- ZORO SELECT Sheet, Perf, Al, 40x36, 20ga, 0.25 In Dia, Rnd (03032250R313S-36X40)
- ZORO SELECT Plate Stock, Al, 6061, 5/8 x 6 x 6 In (2AVD9)
- ZORO SELECT Aluminum Sheet 1100, 4 ft Overall L (8026_24_48)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1239_24_48)
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 2 In x 1 Ft (SB-5052-0250-02-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.25X1.25-36)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (61sh.080x4-24)
- Zoro Select Aluminum Sheets