Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 5052, 4 ft Overall L
Mfr # 17922_24_48
Zoro # G305374599
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.02 in
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Tensile Strength 33,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17922_24_48
- Zoro # G305374599
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 24 in x 4 ft |
Overall Length | 4 ft |
Overall Width | 24 in |
Details
Thickness | 0.02 in |
Temper | H32 |
Material | Aluminum |
Tensile Strength | 33,000 psi |
Item | Aluminum Sheet 5052 |
Standards | ASTM B209 |
Yield Strength | 28,000 psi |
System of Measurement | Inch |
Material Grade | 5052 |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Brinell Hardness | 60 |
Shape Type | Sheet |
Shape | Sheet |
Heat Treatable | No |
Heat Treatment | No Heat Treatment |
Description
Aluminum Sheet 5052, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 24 in, Thickness 0.02 in, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.188x1-72)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112x60Galv Slot Angle (N182-766)
- ONLINEMETALS 0.625" x 0.032" Brass Square Tube 272-H80 (23019)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-867)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 6 Ft (61F.75X1.25-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.75X1.25-24)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 3 In, 6 Ft (2EZB4)
- ZORO SELECT Flat Bar Stock 6061, 36 in Overall L (61F.25X10-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.125X2.5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F1X2-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F1X4-6)
- Zoro Select Aluminum Sheets