Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 5052, 36 in Overall L
Mfr # 23896_36_36
Zoro # G005374745
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Tensile Strength 33,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23896_36_36
- Zoro # G005374745
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 36 in x 36 in |
Overall Width | 36 in |
Overall Length | 36 in |
Details
Thickness | 0.063 in |
Temper | H32 |
Material | Aluminum |
Tensile Strength | 33,000 psi |
Item | Aluminum Sheet 5052 |
Standards | ASTM B209 |
Yield Strength | 28,000 psi |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Shape | Sheet |
Shape Type | Sheet |
Mechanical Finish | Mill |
Brinell Hardness | 60 |
Heat Treatable | No |
Heat Treatment | No Heat Treatment |
Material Grade | 5052 |
Description
Aluminum Sheet 5052, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 36 in, Thickness 0.063 in, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.015", Pk20 (MSA015-20)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873120)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Stainless Angle 304/304L (7)
- ZORO SELECT 0.125" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish (4803_24_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.375X.75 -24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (17872_6_6)
- ZORO SELECT Aluminum Plate 6061, 36 in Overall L (4533_36_36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7127_6_6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (24F.75X1.75 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.625X1.5-6)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8090_24_36)
- Zoro Select Aluminum Sheets