Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 5052, 36 in Overall L
Mfr # 23896_12_36
Zoro # G105374775
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Tensile Strength 33,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23896_12_36
- Zoro # G105374775
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 12 in x 36 in |
Overall Width | 12 in |
Overall Length | 36 in |
Details
Thickness | 0.063 in |
Temper | H32 |
Material | Aluminum |
Item | Aluminum Sheet 5052 |
Tensile Strength | 33,000 psi |
Standards | ASTM B209 |
Yield Strength | 28,000 psi |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Brinell Hardness | 60 |
Heat Treatable | No |
Shape | Sheet |
Mechanical Finish | Mill |
Material Grade | 5052 |
Shape Type | Sheet |
System of Measurement | Inch |
Description
Aluminum Sheet 5052, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 0.063 in, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 24" Width x 12" Length - Black (20-109)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 1/2 In, 6 Ft (2EYX2)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Stainless Angle 304/304L (1)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1239_24_48)
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 2 1/2 In x 1 Ft (SB-3003-0125-25-12)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1242_2_24)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx24 InL (03SH.062X12-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24S.5 -12)
- ZORO SELECT Flat, Al, 6061, 3/4 x 2 In, 1 Ft (61F.75X2-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F1.25X2.5-6)
- Zoro Select Aluminum Sheets