Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 5052, 24 in Overall L
Mfr # 7128_24_24
Zoro # G902643647
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7128_24_24
- Zoro # G902643647
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 24 in x 24 in |
Overall Length | 24 in |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Description
Aluminum Sheet 5052, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Width Tolerance +0.125/-0 in, Thickness 0.063 in, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60, Rockwell Hardness B17, Includes Material Certificate Yes, Standards ASTM B209
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Sheet, CR117, 6.0mm Th, 24 x 36 In (4NMG4)
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.75 W (RPVCBK.750-5)
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 25 Ft, Black (BULK-RS-SBRHS60-80)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 24"x12", 40A (BULK-RS-NAT40-247)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (8107_2_24)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1239_4_48)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1240_6_6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.375X1.25-36)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 1 1/4 In, 3 Ft (61F1X1.25-36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8088_6_12)
- M-D M-D 0.02 in. X 12 in. W X 24 in. L Aluminum Sheet Metal (57527)
- Zoro Select Aluminum Sheets