Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 5052, 24 in Overall L
Mfr # 7125_24_24
Zoro # G702643793
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.032 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7125_24_24
- Zoro # G702643793
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 24 in x 24 in |
Overall Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Overall Width | 24 in |
Description
Aluminum Sheet 5052, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Width Tolerance +0.125/-0 in, Thickness 0.032 in, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Cast Iron, CL 40, 8 1/2 In Dia x 1 Ft (2AHN8)
- FIBERGRATE Rod, ISO, Natural, 3/8 In Dia x 5 Ft L (870610)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188R125-B4)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 50 Ft (CSNEO-3/16-50)
- ZORO SELECT Aluminum Sheet 3003, 12 in Overall L (8089_12_12)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.25X10-24)
- ZORO SELECT Aluminum Sheet 5052, 12 in Overall L (23896_12_12)
- ZORO SELECT Aluminum Sheet 5086, 4 ft Overall L (8105_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (24F.5X2.5 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.625X3-24)
- ZORO SELECT Plate Stock, Al, 6061, 1/2 x 6 x 6 In (2AVD8)
- Zoro Select Aluminum Sheets