Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 5052, 24 in Overall L
Mfr # 7124_12_24
Zoro # G305374520
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.025 in
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Yield Strength 28,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7124_12_24
- Zoro # G305374520
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 24 in |
Nominal Size (WxL) | 12 in x 24 in |
Overall Width | 12 in |
Details
Thickness | 0.025 in |
Temper | H32 |
Material | Aluminum |
Yield Strength | 28,000 psi |
Tensile Strength | 33,000 psi |
Standards | ASTM B209 |
Item | Aluminum Sheet 5052 |
Shape | Sheet |
Brinell Hardness | 60 |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Shape Type | Sheet |
Heat Treatable | No |
Material Grade | 5052 |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Description
Aluminum Sheet 5052, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 0.025 in, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (44r.5-36)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-PVC-5)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1/4" Dia. (22JM49)
- ZORO SELECT Rod, SS, 303, 3/8 In Dia x 6 Ft L (2EXD1)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (61sh.025x2-24)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 6 Ft (61F.25X6-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.5X.75-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24S1.25 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.125X.5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.375X4-24)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-48)
- Zoro Select Aluminum Sheets