Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 5052, 24 in Overall L
Mfr # 17911_24_24
Zoro # G902646273
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17911_24_24
- Zoro # G902646273
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 24 in x 24 in |
Overall Width | 24 in |
Overall Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Description
Aluminum Sheet 5052, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Width Tolerance +0.125/-0 in, Thickness 0.1 in, Thickness Tolerance +/-0.0045 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-PC-SR-38)
- ZORO SELECT White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/16" Thick (BULK-PS-UHMW-949)
- ZORO SELECT Precision Ball, 302SS, 3/32 In, Pk100 (4RJK3)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7945 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/16A-25)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21563_6_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F1X3-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F1X5-6)
- ZORO SELECT Flat, 5052 Alum, 1/8 In T, 1 1/2 In x 6 Ft (SB-5052-0125-15-72)
- ZORO SELECT Aluminum Sheet 6061, 18 in Overall L (21112_18_18)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1240_12_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.25X2-6)
- Zoro Select Aluminum Sheets