Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 5052, 18 in Overall L
Mfr # 7126_48_18
Zoro # G202643958
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7126_48_18
- Zoro # G202643958
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 48 in x 18 in |
Overall Length | 18 in |
Nominal Size (WxL) | 4 ft x 18 in |
Overall Width | 4 ft |
Description
Aluminum Sheet 5052, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 18 in, Length Tolerance +0.125/-0 in, Overall Width 4 ft, Width Tolerance +0.125/-0 in, Thickness 0.04 in, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 15/32 in Overall Width, Style: F (ZTRIM-361)
- ZORO SELECT Square Stock, 1.000", 1" W, 3 ft. (CUSQ00021)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.250" Thick (1UTL1)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-260)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61S2-6)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 3 In, 6 Ft (2EZB4)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.75X1.25 -6)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 8 x 8 In (SB-6061-0250-08-08)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 4 In, 3 Ft (61F.5X4-36)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7131_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.312X3-36)
- Zoro Select Aluminum Sheets