Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 5052, 12 in Overall L
Mfr # 7130_12_12
Zoro # G902643753
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.09 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7130_12_12
- Zoro # G902643753
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 12 in x 12 in |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Overall Length | 12 in |
Description
Aluminum Sheet 5052, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 12 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Width Tolerance +0.125/-0 in, Thickness 0.09 in, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 1.000" Thick (1ZAV3)
- ONLINEMETALS 0.5" x 0.25" Brass Half Round 360-H02 Extruded (21855)
- STEELWORKS Boltmaster 11140 1.37 x 48 in. 14 Gauge Flat Steel Bar; Pack Of 5 (700948)
- ZORO SELECT Rubber Cord, FDA Buna, 5/16 In Dia, 50 Ft. (ZUSA-RC-1750)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.375X3.5-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8025_6_12)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 In, 6 Ft (2EZX8)
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 1 1/2 In x 3 Ft (SB-3003-0125-15-36)
- ZORO SELECT Square Bar, Aluminum, 6063, 3/4x3/4 In, 8 ft (6ALL7)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1238_24_48)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.25X8-24)
- Zoro Select Aluminum Sheets