Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 3003, 8 ft Overall L
Mfr # 8093_36_96
Zoro # G302646231
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$201.99
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Finish Unpolished
- Temper H14
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8093_36_96
- Zoro # G302646231
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 36 in x 96 in |
Overall Width | 36 in |
Overall Length | 8 ft |
Nominal Size (WxL) | 36 in x 8 ft |
Description
Aluminum Sheet 3003, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Overall Length 8 ft, Length Tolerance +0.125/-0 in, Overall Width 36 in, Width Tolerance +0.125/-0 in, Thickness 0.1 in, Thickness Tolerance +/-0.0045 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 27,000 psi, Tensile Strength 29,000 psi, Brinell Hardness 55, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cast Acrylic Plastic Sheet 32" L x 16" W x 1/4" Thick (BULK-PS-CAC-399)
- FATH Connection Angle, 15 Series (093WD7638S02)
- MIDWEST FASTENER 5/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64344)
- ZORO SELECT Plastic Ball Stock, 1/8" dia., PK100 (BULK-PB-AC-3)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/2 x 4 In, 3 Ft (1ZCY8)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 2 In, 6 Ft (2EYY1)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.75X4-6)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 1 1/2 In, 6 Ft (61F1X1.5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.625X.75 -24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.375X3-6)
- M-D M-D Aluminum Sheet, Cloverleaf, 57240, 36"L x 36"W x 1/5" Thick, Albras (57240)
- Zoro Select Aluminum Sheets