Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 3003, 36 in Overall L
Mfr # 8095_24_36
Zoro # G302645487
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.19 in
- Finish Unpolished
- Temper H14
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8095_24_36
- Zoro # G302645487
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 24 in x 36 in |
Overall Width | 24 in |
Overall Length | 36 in |
Nominal Size (WxL) | 24 in x 36 in |
Description
Aluminum Sheet 3003, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Width Tolerance +0.125/-0 in, Thickness 0.19 in, Thickness Tolerance +/-0.007 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 27,000 psi, Tensile Strength 29,000 psi, Brinell Hardness 55, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Rod, ISO, Natural, 1/2 In Dia x 5 Ft L (870620)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-S20S-2)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879200)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FHL3)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.312X3-36)
- ZORO SELECT Flat Stock, Al, 2024, 3/4 x 2 1/2 In, 6 Ft (2EYN5)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (7131_2_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.188X1.5-24)
- ZORO SELECT Plate Stock, Al, 6061, 1/2 x 12 x 12 In (61P.5X12-12)
- ZORO SELECT Sheet, Aluminum, 1/32 x 6 x 12 In (16256)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F1.25X5-72)
- Zoro Select Aluminum Sheets