Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 3003, 24 in Overall L
Mfr # 8090_12_24
Zoro # G602646030
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Finish Unpolished
- Temper H14
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8090_12_24
- Zoro # G602646030
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 12 in x 24 in |
Nominal Size (WxL) | 12 in x 24 in |
Overall Width | 12 in |
Overall Length | 24 in |
Description
Aluminum Sheet 3003, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Width Tolerance +0.125/-0 in, Thickness 0.063 in, Thickness Tolerance +/-0.003 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 27,000 psi, Tensile Strength 29,000 psi, Brinell Hardness 55, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Alum Laminated, .003", .062 x 24 x 24" (71362)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 84 in L, 0.025 in Wire Dia, Charcoal (FCS10184-M)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 1/8 in W (14H1.125-12)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (10447_36_0)
- ZORO SELECT Square Bar Stock, Aluminum, 1.5 in Over. W (20705_12_0)
- ZORO SELECT Blank, Aluminum, 6061, 1 x 4 x 12 In (SB-6061-1000-04-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24F.25X.5 -72)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8086_12_24)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1245_24_36)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 5 In, 3 Ft (61F1X5-36)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 5 In, 6 Ft (61F.375X5-72)
- Zoro Select Aluminum Sheets