Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 1100, 4 ft Overall L
Mfr # 20731_24_48
Zoro # G602645897
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Finish Unpolished
- Temper H14
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20731_24_48
- Zoro # G602645897
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 24 in x 48 in |
Nominal Size (WxL) | 24 in x 4 ft |
Overall Width | 24 in |
Overall Length | 4 ft |
Description
Aluminum Sheet 1100, Material Aluminum, Material Grade 1100, Temper H14, Sheet, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 24 in, Width Tolerance +0.125/-0 in, Thickness 0.04 in, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 4,930 psi, Tensile Strength 13,000 psi, Brinell Hardness 23, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (CSNEO-5/16-10)
- USA INDUSTRIALS Fiberglass Fabric Strip w/ Bolt-Holes - 1/16" T x 1-1/2" W x 100 ft. L (BULK-FF-2)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 30A (BULK-RS-S30-17)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.750" Thick (1ZAV2)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (24F.5X2 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/4 in Over. W (24S.25-72)
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 2 In x 6 Ft (SB-5052-0250-02-72)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 2 In, 6 Ft (61F.625X2-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F1.25X4-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F.5X5-6)
- ZORO SELECT Plate Stock, Aluminum, 2 1/2 in Over. W (CP.25X2.5-24)
- Zoro Select Aluminum Sheets