Shop All Aluminum Tube Stock
Zoro Select
Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L.
Mfr # 4741_72_0
Zoro # G203044525
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Alloy Type 6061-T6
- Finish Unpolished
- Standards AMS QQ-A-200/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4741_72_0
- Zoro # G203044525
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 6 ft |
Inside Dia. | 3.75 in |
Length Tolerance | +/-1 in |
Outside Dia. | 4 in |
Overall Length | 6 ft |
Outside Diameter | 4 in |
Inside Diameter | 3.75 in |
Outside Diameter Tolerance | +/-0.025 in |
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 6 ft Overall Length, Length Tolerance +/-1 in, Outside Diameter 4 in, Outside Diameter Tolerance +/-0.025 in, Inside Diameter 3.75 in, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.013 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-A-200/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 120 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C10)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (15333_36_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/4" Thick (BULK-PS-PC-29)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9214-M)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4366_72_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4369_36_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4357_72_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (7042_36_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (1204_36_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (1202_12_0)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 48 L. (18015)
- Zoro Select Aluminum Tube Stock