Shop All Aluminum Tube Stock
Zoro Select
Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L.
Mfr # 1215_72_0
Zoro # G003044565
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Alloy Type 6061-T6
- Finish Unpolished
- Standards AMS QQ-A-200/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1215_72_0
- Zoro # G003044565
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 6 ft |
Outside Dia. | 1 1/2 in |
Length Tolerance | +/-1 in |
Inside Dia. | 1.25 in |
Outside Diameter Tolerance | +/-0.012 in |
Overall Length | 6 ft |
Inside Diameter | 1.25 in |
Outside Diameter | 1 1/2 in |
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 6 ft Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.012 in, Inside Diameter 1.25 in, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-A-200/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-239)
- VISUAL WORKPLACE Vinyl-Olympic, 16"X 50 (20-1600-1650-610)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.672 in Overall Width, Style: Trim with a Top Bulb (4062B3X1/16A-25)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 1 In, 6 Ft (2EYX6)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4357_72_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4470_72_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4369_36_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (1205_12_0)
- ZORO SELECT Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L. (83013)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 2 3/4 in, 3 ft L. (4602_36_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (6982_12_0)
- Zoro Select Aluminum Tube Stock