Shop All Aluminum Tube Stock
Zoro Select
Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L.
Mfr # 1213_36_0
Zoro # G203045034
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Alloy Type 6061-T6
- Finish Unpolished
- Standards ASTM B210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1213_36_0
- Zoro # G203045034
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 3 ft |
Length Tolerance | +/-1 in |
Outside Dia. | 1 in |
Inside Dia. | 0.75 in |
Overall Length | 36 in |
Outside Diameter | 1 in |
Inside Diameter | 0.75 in |
Outside Diameter Tolerance | +/-0.004 in |
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 36 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.004 in, Inside Diameter 0.75 in, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.006 in, Fabrication Cold Drawn, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B210, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 1/2In. X 1/8In. BAR (6 FT M-532)
- ONLINEMETALS 1.375" OD x 0.125" Wall x 1.125" ID Aluminum Round Tube 6061-T6-Drawn (4358)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/2 in Thick, Black (CNES591/23/450T)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8 In Wx36 In L (O118386)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (1213_72_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (1213_12_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (4356_24_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3 3/4", 3 ft. L. (T63S4X.125-36)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83061)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 7/8 in, 6 ft L. (22659_72_0)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 12 L. (20905)
- Zoro Select Aluminum Tube Stock