Shop All Aluminum Tube Stock
Zoro Select
Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L.
Mfr # 10460_36_0
Zoro # G503044379
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.25 in
- Alloy Type 6061-T6
- Finish Unpolished
- Standards AMS QQ-A-200/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10460_36_0
- Zoro # G503044379
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 3 ft |
Outside Dia. | 4 in |
Inside Dia. | 3.5 in |
Length Tolerance | +/-1 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.025 in |
Outside Diameter | 4 in |
Inside Diameter | 3.5 in |
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 36 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 4 in, Outside Diameter Tolerance +/-0.025 in, Inside Diameter 3.5 in, 0.25 in Wall Thickness, Wall Thickness Tolerance +/-0.016 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-A-200/8, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9906)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FJK9)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-PVC-39)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (10447_36_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (7003_12_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (9569_12_0)
- ZORO SELECT Aluminum Rectangle Bar, 1 in Over. W (1143_48_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 3 ft L. (12795_36_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 5 5/8 in, 2 ft L. (14969_24_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4355_72_0)
- Zoro Select Aluminum Tube Stock