Shop All Aluminum Tube Stock
Zoro Select
Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L.
Mfr # 4600_6_0
Zoro # G003045494
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.035 in
- Alloy Type 6061-T6
- Finish Unpolished
- Standards ASTM B210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4600_6_0
- Zoro # G003045494
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 1/2 ft |
Length Tolerance | +/-0.5 in |
Inside Dia. | 0.18 in |
Outside Dia. | 1/4 in |
Inside Diameter | 0.18 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 6 in |
Outside Diameter | 1/4 in |
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 6 in Overall Length, Length Tolerance +/-0.5 in, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.003 in, Inside Diameter 0.18 in, 0.035 in Wall Thickness, Wall Thickness Tolerance +/-0.002 in, Fabrication Cold Drawn, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B210
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel U-Channel, 6' L, 0.629" Leg (23400_72_0)
- K&S PRECISION METALS ANGLE BRASS 1/8X12in. (9880)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 10 Ft. (ZUSA-RC-1825)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B3)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (1209_24_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (6874_36_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (4600_24_0)
- ZORO SELECT Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L. (83010)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (9569_6_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 in, 6 ft L. (18015_72_0)
- RANDALL 3/4In. SQUARE TUBE (8 FT M-438)
- Zoro Select Aluminum Tube Stock