Shop All Aluminum Tube Stock
Zoro Select
Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 3 ft L.
Mfr # 12822_36_0
Zoro # G803044857
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.095 in
- Alloy Type 2024-T3
- Finish Unpolished
- Standards ASTM B210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12822_36_0
- Zoro # G803044857
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 3 ft |
Length Tolerance | +/-1 in |
Inside Dia. | 0.81 in |
Outside Dia. | 1 in |
Inside Diameter | 0.81 in |
Overall Length | 36 in |
Outside Diameter | 1 in |
Description
Aluminum Round Tube 2024, Aluminum, 2024, T3, Round Tube, 36 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 in, Inside Diameter 0.81 in, 0.095 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 19,000 psi, Tensile Strength 11,000 psi, 47 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B210, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-60A-1/8 (BULK-RS-S60WFDA-101)
- ONLINEMETALS 0.5" Silicon Bronze Round Bar 655-H04 (7806)
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Dark Gray (879402)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ft (4YTP1)
- ZORO SELECT Aluminum Rectangle Bar 6061, 4' Overall L (20670_48_0)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV6)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83032)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (1205_36_0)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (7011_36_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1207_72_0)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 96 L. (7585)
- Zoro Select Aluminum Tube Stock