Shop All Aluminum Tube Stock
Zoro Select
Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 1 ft L.
Mfr # 12820_12_0
Zoro # G003044961
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.065 in
- Alloy Type 2024-T3
- Finish Unpolished
- Standards ASTM B210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12820_12_0
- Zoro # G003044961
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 1 ft |
Length Tolerance | +/-1 in |
Inside Dia. | 0.87 in |
Outside Dia. | 1 in |
Outside Diameter | 1 in |
Overall Length | 12 in |
Inside Diameter | 0.87 in |
Description
Aluminum Round Tube 2024, Aluminum, 2024, T3, Round Tube, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 in, Inside Diameter 0.87 in, 0.065 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 19,000 psi, Tensile Strength 11,000 psi, 47 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B210, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- RUBBER-CAL General Purpose Rubber 70A - Smooth Finish - Adhesive Backed - 0.125" T x 2" W x 36" L - Black (33-P007-125)
- USA INDUSTRIALS EPDM Rubber Strip w Adhesive - 60A - 1/4" T x 4" W x 10ft. L (BULK-RS-E60-764)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 5 In, 6 Ft (61F.375X5-72)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (4783_24_0)
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1161_24_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 3/4 in, 6 ft L. (18020_72_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3 3/4", 6 ft. L. (T63S4X.125-72)
- ZORO SELECT Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 1 ft L. (12791_12_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (18110_72_0)
- ONLINEMETALS Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 36 L. (23437)
- Zoro Select Aluminum Tube Stock