Shop All Aluminum Tube Stock
Zoro Select
Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 1 ft L.
Mfr # 12790_12_0
Zoro # G503045536
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.035 in
- Alloy Type 2024-T3
- Finish Unpolished
- Standards ASTM B210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12790_12_0
- Zoro # G503045536
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 1 ft |
Length Tolerance | +/-1 in |
Outside Dia. | 3/8 in |
Inside Dia. | 0.305 in |
Outside Diameter | 3/8 in |
Inside Diameter | 0.305 in |
Overall Length | 12 in |
Description
Aluminum Round Tube 2024, Aluminum, 2024, T3, Round Tube, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 3/8 in, Inside Diameter 0.305 in, 0.035 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 19,000 psi, Tensile Strength 11,000 psi, 47 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B210, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Green Garolite G10-FR4 Rod Stock 3 ft. L, 1-1/4" Dia. (BULK-CR-GFR4-14)
- ONLINEMETALS 1" x 2" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10120)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.375" Thick (1ZBA3)
- E. JAMES Rubber Cord, Buna, 5/8 In Dia, 10 Ft. (CSBUNA-5/8-10)
- ZORO SELECT Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 1 ft L. (12843_12_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 3 ft L. (12795_36_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4741_72_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 6 ft. L. (T63S1X.125-72)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (4362_12_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4352_72_0)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 300 L. (13222)
- Zoro Select Aluminum Tube Stock