Shop All Aluminum Tube Stock
Zoro Select
Aluminum Round Tube 6061, 36 in Overall L
Mfr # 4351_36_0
Zoro # G805373993
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.028 in
- Standards ASTM B210
- Temper T6
- Tensile Strength 45,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4351_36_0
- Zoro # G805373993
- Country of Origin Multiple
- Category Aluminum Tube Stock
Dimensions
Inside Diameter | 0.444 in |
Outside Diameter | 1/2 in |
Overall Length | 36 in |
Details
Material | Aluminum |
Wall Thickness | 0.028 in |
Standards | ASTM B210 |
Temper | T6 |
Item | Aluminum Round Tube 6061 |
Tensile Strength | 45,000 psi |
Shape | Round Tube |
Material Grade | 6061 |
Rockwell Hardness | 60 |
Brinell Hardness | 95 |
Fabrication | Cold Drawn |
System of Measurement | Inch |
Yield Strength | 40,000 psi |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 36 in Overall Length, Outside Diameter 1/2 in, Inside Diameter 0.444 in, 0.028 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B210, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, Silicone, 1/32 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-291)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 30"x24", 60A (BULK-RS-RCY60-9)
- ZORO SELECT PlstcSht, GaroltCE, 12"x12", 0.25"T, Brw, Opq (BULK-CS-GCE-44)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 48"x12", 60A (BULK-RS-RCY60-15)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (10460_24_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 12 in L. (19660_12_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 in, 1/2 ft L. (18015_6_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (1213_6_0)
- ZORO SELECT Aluminum Rectangle Bar, 1.25 in Over. W (1135_48_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 3 ft L. (1199_36_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (19596_6_0)
- Zoro Select Aluminum Tube Stock