Shop All Aluminum Tube Stock
Zoro Select
Aluminum Round Tube 6061, 12 in Overall L
Mfr # 24388_12_0
Zoro # G105373723
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Standards AMS QQ-A-200/8
- Temper T6
- Tensile Strength 45,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24388_12_0
- Zoro # G105373723
- Country of Origin Multiple
- Category Aluminum Tube Stock
Dimensions
Inside Diameter | 0.5 in |
Overall Length | 12 in |
Outside Diameter | 3/4 in |
Details
Material | Aluminum |
Wall Thickness | 0.125 in |
Standards | AMS QQ-A-200/8 |
Temper | T6 |
Item | Aluminum Round Tube 6061 |
Tensile Strength | 45,000 psi |
Rockwell Hardness | 60 |
Heat Treatable | Yes |
Yield Strength | 40,000 psi |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Shape | Round Tube |
Mechanical Finish | Mill |
Material Grade | 6061 |
Fabrication | Extruded |
Brinell Hardness | 95 |
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 12 in Overall Length, Outside Diameter 3/4 in, Inside Diameter 0.5 in, 0.125 in Wall Thickness, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-A-200/8, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 10 Ft (ZUSA-RC-1349)
- ZORO SELECT Foam Sheet, Microcellular, 24 in W, 24 in L, 1/4 in Thick, Black (ZUSA-MCP-114)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACR.125CEP-24X24)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (1204_36_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/2 in, 3 ft L. (7033_36_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 5 3/4 in, 1 ft L. (14700_12_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (4356_24_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (1209_36_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (1202_12_0)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (4358_36_0)
- Zoro Select Aluminum Tube Stock