Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 6 ft Overall L
Mfr # 1088_72_0
Zoro # G105375277
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Temper T6511
- Length Tolerance +0.125/-0 in
- Standards AMS QQA200/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1088_72_0
- Zoro # G105375277
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/- 0.002 in |
Outside Diameter | 13/16 in |
Overall Length | 6 ft |
Details
Item | Aluminum Rod 6061 |
Material | Aluminum |
Alloy Type | 6061 |
Temper | T6511 |
Standards | AMS QQA200/8 |
Rockwell Hardness | 60 |
Tolerance Rating | Standard |
Fabrication | Extruded |
Yield Strength | 40,000 psi |
Shape | Rod |
Tensile Strength | 45,000 psi |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Brinell Hardness | 95 |
Material Grade | 6061 |
Heat Treatable | Yes |
Description
Aluminum Rod 6061, Aluminum, 6061, T6511, Rod, Outside Diameter 13/16 in, Outside Diameter Tolerance +/- 0.002 in, 6 ft Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQA200/8, Alloy Type 6061, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 1/8 in Thick (BULK-PS-PE-312)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Stainless Angle 304/304L (1)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 1.5" W (HF/1881500-72)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 3 ft. L, 1" Dia. (1UVC7)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (18092_96_0)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1090_24_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/4 In Dia x 6 Ft L (61R1.75-72)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (10442_12_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (17821_48_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (10443_72_0)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (7989_12_0)
- Zoro Select Aluminum Rods