Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 4 ft Overall L
Mfr # 18008_48_0
Zoro # G405375069
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Temper T6
- Length Tolerance +0.125/-0 in
- Standards ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18008_48_0
- Zoro # G405375069
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 4 ft |
Outside Diameter Tolerance | +/- 0.0015 in |
Outside Diameter | 5/16 in |
Details
Item | Aluminum Rod 6061 |
Material | Aluminum |
Alloy Type | 6061 |
Temper | T6 |
Standards | ASTM B211 |
Mechanical Finish | Mill |
Rockwell Hardness | 60 |
Includes Material Certificate | Yes |
Tolerance Rating | Standard |
Shape | Rod |
Brinell Hardness | 95 |
Material Grade | 6061 |
Tensile Strength | 45,000 psi |
Yield Strength | 40,000 psi |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Description
Aluminum Rod 6061, Aluminum, 6061, T6, Rod, Outside Diameter 5/16 in, Outside Diameter Tolerance +/- 0.0015 in, 4 ft Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Alloy Type 6061, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 3/8 In Dia x 6 Ft L (61R.375-72)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 40A (BULK-RS-H40-894)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-25)
- ZORO SELECT Flat, Al, 6061, 5/16 x 3 In, 1 Ft (61F.312X3-12)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1092_36_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (18032_24_0)
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7690_36_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (24r5-1)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (17821_48_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (15288_12_0)
- ZORO SELECT Square Bar Stock, Aluminum, 3/4 in Over. W (26161_48_0)
- Zoro Select Aluminum Rods