Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 36 in Overall L
Mfr # 26323_36_0
Zoro # G505374337
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 7075
- Temper T651
- Length Tolerance +0.125/-0 in
- Outside Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26323_36_0
- Zoro # G505374337
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter | 9/16 in |
Outside Diameter Tolerance | +/- 0.002 in |
Overall Length | 36 in |
Details
Item | Aluminum Rod 7075 |
Material | Aluminum |
Alloy Type | 7075 |
Temper | T651 |
Includes Material Certificate | Yes |
Tensile Strength | 83,000 psi |
Material Grade | 7075 |
Rockwell Hardness | 87 |
Tolerance Rating | Standard |
Yield Strength | 73,000 psi |
Mechanical Finish | Mill |
Brinell Hardness | 150 |
Shape | Rod |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Description
Aluminum Rod 7075, Aluminum, 7075, T651, Rod, Outside Diameter 9/16 in, Outside Diameter Tolerance +/- 0.002 in, 36 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, 150 Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Yes, Alloy Type 7075, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube 6061, 12 in Overall L (24388_12_0)
- ZORO SELECT Water Hard Drill Rod, W1, 11/32, 0.3437 In (W1D11326)
- ZORO SELECT Music Wire, Type 302 SS, 23, 0.051 In (29051)
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 2 1/4 in Dia. (BULK-PR-ACB-424)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (21663_12_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (15223_48_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (12642_1_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (23879_12_0)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1090_24_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18096_96_0)
- ZORO SELECT Rod, Aluminum, 6063, 1 In Dia x 8 ft. L (6ALN3)
- Zoro Select Aluminum Rods